Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
43913068 Werma Signaling Devices, 439 Series, Flash/Sounder WM 32 tne 115-230VAC
43913068 Werma Signaling Devices, 439 Series, Flash/Sounder WM 32 tne 115-230VAC
This item cannot be canceled or returned
Description
Signaling Devices, 439 Series
Flash/Sounder WM 32 tne 115-230VAC
- Multi‑Tone Sounder with Xenon Flash
- 32 Tones
- Adjustable Sound Output up to 105 dB
Specifications
Specifications
| Manufacturer Part Number |
43913068 |
| Manufacturer |
Werma |
| Product Series |
439 |
| Family Series |
Werma Signaling Devices, 439 Series |
| Description |
Flash/Sounder WM 32 tne 115-230VAC GY/YE |
| Visual Function |
Flashing |
| Audible Function |
Sounder |
| Voltage |
110 VAC, 230 VAC |
| Nominal Input Voltage |
120 VAC, 240 VAC |
| Lamp Color |
Yellow |
| Lamp Type |
Xenon |
| Tone Patterns |
32 |
| Operating Temperature |
-13-158 °F |
| Protection Rating |
IP66 |
| Approvals |
CE |
| Net Weight |
0.9481 lbs |
| Gross Weight |
1.1023 lbs |
43913068
Werma Signaling Devices, 439 Series