43J4R0
Ohmite Resistors, AXIAL LEAD WIREWOUND Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

43J4R0

Ohmite Resistors, AXIAL LEAD WIREWOUND Series

43J4R0

Ohmite Resistors, AXIAL LEAD WIREWOUND Series
RESISTOR, 4 OHM, 3 WATT, FIXED,
MFG Item Number
43J4R0
More specs
This item cannot be canceled or returned

Obsolete

Description

Resistors, Axial Lead Wirewound Series
Item #
43J4R0
RESISTOR, 4 OHM, 3 WATT, FIXED,

Axial Lead Wirewound Series Information

  • 1~11 Watts
  • .01~150K Ohm Values Available
  • 5% and 1% Tolerances
  • Vitreous or Silicone Coating
  • Axial Leads
Axial lead wirewound resistors from Ohmite offer an economical solution for a wide range of electrical and electronic applications. These resistors feature a durable, all‑welded construction for the highest of performance and reliability.

  • Wirewound
  • Mounting Hardware Available for Some Models


Specifications

Specifications
Manufacturer Part Number 43J4R0
Manufacturer Ohmite
Product Series Axial Lead Wirewound
Family Series Ohmite Resistors, AXIAL LEAD WIREWOUND Series
Description RESISTOR, 4 OHM, 3 WATT, FIXED, AXIAL, WIREWOUND, 5pct. TOLERANCE, SILICONE-CERAMIC CONFORMAL COATED
Resistance 4 Ohm
Adjustable No
Non-Inductive No
Wattage 3 W
Composition Wirewound
Package Type Axial Lead
Terminal Type Axial Leads
Max Voltage 200 VAC
Tolerance % 5 %
Temp Coefficient (ppm/C) 50
Length 1.5 "
Mounting PC
Height 0.22 "
Width 0.59 "
Depth 0.22 "
Net Weight 0.005 lbs
Gross Weight 0.005 lbs