Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
43V450SDS Browning Pulleys & Sheaves, Fixed Pitch Sheave, 4 Groove(s),
43V450SDS Browning Pulleys & Sheaves, Fixed Pitch Sheave, 4 Groove(s),
This item cannot be canceled or returned
Description
Pulleys & Sheaves, Series
Fixed Pitch Sheave, 4 Groove(s),
Specifications
Specifications
| Manufacturer Part Number |
1064930 |
| Manufacturer |
Browning |
| Family Series |
Browning Pulleys & Sheaves |
| Description |
Fixed Pitch Sheave, 4 Groove(s), 4.5 Inch Diameter, SDS Bushing Required, Used with 3V Belts |
| Pulley Type |
Fixed Pitch |
| Belt Type |
3V |
| Bore Type |
Requires Bushing |
| Bushing Type |
SDS |
| Number of Grooves |
4 |
| Outer Diameter |
4.5 " |
| Outside Diameter Range |
4-4.95 " |
| Material |
Cast Iron |
| Net Weight |
0.2188 lbs |
| Gross Weight |
0.2188 lbs |
43V450SDS
Browning Pulleys & Sheaves