Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
IDEAL Industries Wire Identification, Markers Series
44-103
IDEAL Industries Wire Identification, Markers Series
WIRE MARKER BOOKS, LEG, ASST
This item cannot be canceled or returned
Description
Wire Identification, Markers Series
WIRE MARKER BOOKS, LEG, ASST
Markers Series Information
- Convenient pocket‑sized booklets
- Plastic‑impregnated cloth construction for long‑lasting durability
- Resists abrasion, moisture, dirt, and oil
- Non‑smear black legend ensures high visibility
- Self‑sticking on wire and cable
Specifications
Specifications
| Manufacturer Part Number |
44-103 |
| Manufacturer |
IDEAL Industries |
| Product Series |
Markers |
| Family Series |
IDEAL Industries Wire Identification, Markers Series |
| Description |
WIRE MARKER BOOKS, LEG, ASST |
| Material |
Cloth |
| Material Description |
Plastic-Impregnated |
| Color |
White |
| Application |
Above Ground, Below Ground |
| Special Properties |
Abrasion-, Moisture-, Dirt-, Oil-Resistant |
| Legend |
1-45 |
| Net Weight |
0.14 lbs |
| Gross Weight |
0.14 lbs |
44-103
IDEAL Industries Wire Identification, Markers Series