Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
44-104 IDEAL Industries Wire Identification, Markers Series, WIRE MARKER BOOKS, #46-90
44-104 IDEAL Industries Wire Identification, Markers Series, WIRE MARKER BOOKS, #46-90
This item cannot be canceled or returned
Description
Wire Identification, Markers Series
WIRE MARKER BOOKS, #46-90
Markers Series Information
- Convenient pocket‑sized booklets
- Plastic‑impregnated cloth construction for long‑lasting durability
- Resists abrasion, moisture, dirt, and oil
- Non‑smear black legend ensures high visibility
- Self‑sticking on wire and cable
Specifications
Specifications
| Manufacturer Part Number |
44-104 |
| Manufacturer |
IDEAL Industries |
| Product Series |
Markers |
| Family Series |
IDEAL Industries Wire Identification, Markers Series |
| Description |
WIRE MARKER BOOKS, #46-90 |
| Material |
Cloth |
| Material Description |
Plastic-Impregnated |
| Color |
White |
| Application |
Above Ground, Below Ground |
| Special Properties |
Abrasion-, Moisture-, Dirt-, Oil-Resistant |
| Legend |
46-90 |
| Net Weight |
0.14 lbs |
| Gross Weight |
0.14 lbs |
44-104
IDEAL Industries Wire Identification, Markers Series