44-109
IDEAL Industries Wire Identification, Markers Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
44-109 IDEAL Industries Wire Identification, Markers Series, WIRE MARKERS, 6ea 1-15, 4ea 16-90,
MFG Item Number
44-109

44-109 IDEAL Industries Wire Identification, Markers Series, WIRE MARKERS, 6ea 1-15, 4ea 16-90,

MFG Item Number
44-109
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Wire Identification, Markers Series
Item #
44-109
WIRE MARKERS, 6ea 1-15, 4ea 16-90,

Markers Series Information

  • Convenient pocket‑sized booklets
  • Plastic‑impregnated cloth construction for long‑lasting durability
  • Resists abrasion, moisture, dirt, and oil
  • Non‑smear black legend ensures high visibility
  • Self‑sticking on wire and cable

Specifications

Specifications
Manufacturer Part Number 44-109
Manufacturer IDEAL Industries
Product Series Markers
Family Series IDEAL Industries Wire Identification, Markers Series
Description WIRE MARKERS, 6ea 1-15, 4ea 16-90, 2ea A-Z, 2ea +,-,/,0
Material Cloth
Material Description Plastic-Impregnated
Color White
Application Above Ground, Below Ground
Special Properties Abrasion-, Moisture-, Dirt-, Oil-Resistant
Legend +, -, /, 0-90, A-Z
Net Weight 0.14 lbs
Gross Weight 0.14 lbs