44-12FGK

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
44-12FGK Eaton's B-Line series Wireway, Gasket, 4in.x4in.
MFG Item Number
78205110865

44-12FGK Eaton's B-Line series Wireway, Gasket, 4in.x4in.

MFG Item Number
78205110865
Item Number
44-12FGK
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
44-12FGK
Gasket, 4in.x4in.

Series Information

Specifications

Specifications
Manufacturer Part Number 78205110865
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Wireway
Description Gasket, 4in.x4in.
Composition Steel
Nominal Length 5.5 "
Nominal Height 5.5 "
Nominal Width 5.5 "
NEMA Rating NEMA 12
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0.147 lbs
Alternatives
JWG44
JWG44
Wiegmann Wireway, JW Series