44-12LE45C

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

44-12LE45C

Eaton's B-Line series Wireway

44-12LE45C

Eaton's B-Line series Wireway
Elbow, 45 Deg, 4in.Sw, Outside Opening
Item Number
44-12LE45C
MFG Item Number
78205100556
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
44-12LE45C
Elbow, 45 Deg, 4in.Sw, Outside Opening

Series Information

Specifications

Specifications
Manufacturer Part Number 78205100556
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Wireway
Description Elbow, 45 Deg, 4in.Sw, Outside Opening
Style 45 Elbow
Nominal Height 4 "
Nominal Width 4 "
NEMA Rating NEMA 12
Net Weight 0 lbs
Gross Weight 4.296 lbs
Alternatives
LJWL454C
LJWL454C
Wiegmann Wireway, LJW Series