44-12LN2

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

44-12LN2 Eaton's B-Line series Wireway, 2in. Nipple, 4in.Sq

MFG Item Number
78205100524

44-12LN2 Eaton's B-Line series Wireway, 2in. Nipple, 4in.Sq

MFG Item Number
78205100524
Item Number
44-12LN2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
44-12LN2
2in. Nipple, 4in.Sq

Series Information

Specifications

Specifications
Manufacturer Part Number 78205100524
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Wireway
Description 2in. Nipple, 4in.Sq
Style Nipple
Nominal Height 4 "
Nominal Width 4 "
NEMA Rating NEMA 12
Net Weight 0 lbs
Gross Weight 2.392 lbs
Alternatives
LJWN442
LJWN442
Wiegmann Wireway, LJW Series