44-12LTA

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

44-12LTA Eaton's B-Line series Wireway, Tee, 4in.Sq, Top Opening

MFG Item Number
78205100508

44-12LTA Eaton's B-Line series Wireway, Tee, 4in.Sq, Top Opening

MFG Item Number
78205100508
Item Number
44-12LTA
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
44-12LTA
Tee, 4in.Sq, Top Opening

Series Information

Specifications

Specifications
Manufacturer Part Number 78205100508
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Wireway
Description Tee, 4in.Sq, Top Opening
Composition Steel
Nominal Height 4 "
Nominal Width 4 "
NEMA Rating NEMA 12
Net Weight 4.975 lbs
Gross Weight 6.461 lbs
Alternatives
LJWT4A
LJWT4A
Wiegmann Wireway, LJW Series