44-3RHSENK

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

44-3RHSENK Eaton's B-Line series Wireway, 44-3RHSE NK HC WW END 4X4 N3R NoKo

MFG Item Number
78205162751

44-3RHSENK Eaton's B-Line series Wireway, 44-3RHSE NK HC WW END 4X4 N3R NoKo

MFG Item Number
78205162751
Item Number
44-3RHSENK
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
44-3RHSENK
44-3RHSE NK HC WW END 4X4 N3R NoKo

Series Information

Specifications

Specifications
Manufacturer Part Number 78205162751
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Wireway
Description 44-3RHSE NK HC WW END 4X4 N3R NoKo GRY
Style End Cap
Nominal Height 4 "
Nominal Width 4 "
NEMA Rating NEMA 3R
Net Weight 0 lbs
Gross Weight 0 lbs