44-4XSBH

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

44-4XSBH Eaton's B-Line series Wireway, Bracket Hanger, 4in.x4in., Includes

MFG Item Number
78205113431

44-4XSBH Eaton's B-Line series Wireway, Bracket Hanger, 4in.x4in., Includes

MFG Item Number
78205113431
Item Number
44-4XSBH
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
44-4XSBH
Bracket Hanger, 4in.x4in., Includes

Series Information

Specifications

Specifications
Manufacturer Part Number 78205113431
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Wireway
Description Bracket Hanger, 4in.x4in., Includes Wireway to Bracket Mounting Hardware +++Anchors not Included+++
Style Bracket Hanger
Nominal Height 4 "
Nominal Width 4 "
NEMA Rating NEMA 4X
Net Weight 0 lbs
Gross Weight 0.679 lbs
Alternatives
1487CL2SS
1487CL2SS
Hammond Manufacturing Wireway, 1487SS Series