44-4XSDH

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

44-4XSDH Eaton's B-Line series Wireway, Drop Hanger, 4in.x4in.

MFG Item Number
78205113432

44-4XSDH Eaton's B-Line series Wireway, Drop Hanger, 4in.x4in.

MFG Item Number
78205113432
Item Number
44-4XSDH
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
44-4XSDH
Drop Hanger, 4in.x4in.

Series Information

Specifications

Specifications
Manufacturer Part Number 78205113432
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Wireway
Description Drop Hanger, 4in.x4in.
Style Drop Hanger
Nominal Height 4 "
Nominal Width 4 "
NEMA Rating NEMA 4X
Net Weight 0 lbs
Gross Weight 0.502 lbs
Alternatives
1487CL1SS
1487CL1SS
Hammond Manufacturing Wireway, 1487SS Series