44-4XSFBC

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

44-4XSFBC Eaton's B-Line series Wireway, Box Connector, 4in.x4in., Inclused

MFG Item Number
78205113433

44-4XSFBC Eaton's B-Line series Wireway, Box Connector, 4in.x4in., Inclused

MFG Item Number
78205113433
Item Number
44-4XSFBC
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
44-4XSFBC
Box Connector, 4in.x4in., Inclused

Series Information

Specifications

Specifications
Manufacturer Part Number 78205113433
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Wireway
Description Box Connector, 4in.x4in., Inclused Hardware
Style Box Connector
Nominal Height 4 "
Nominal Width 4 "
NEMA Rating NEMA 12
Net Weight 0 lbs
Gross Weight 0.716 lbs
Alternatives
1487CKSS
1487CKSS
Hammond Manufacturing Wireway, 1487SS Series