44-4XSFCF

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

44-4XSFCF Eaton's B-Line series Wireway, Cut-Off Fitting, 4in.x4in., 12in. Max,

MFG Item Number
78205113435

44-4XSFCF Eaton's B-Line series Wireway, Cut-Off Fitting, 4in.x4in., 12in. Max,

MFG Item Number
78205113435
Item Number
44-4XSFCF
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
44-4XSFCF
Cut-Off Fitting, 4in.x4in., 12in. Max,

Series Information

Specifications

Specifications
Manufacturer Part Number 78205113435
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Wireway
Description Cut-Off Fitting, 4in.x4in., 12in. Max, Shorten to Desired Length & Weld on Flange
Style Lay-In
Nominal Height 4 "
Nominal Width 4 "
NEMA Rating NEMA 4X
Net Weight 0 lbs
Gross Weight 4.863 lbs