44-4XSFCP

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

44-4XSFCP Eaton's B-Line series Wireway, Closure Plate, 4in.x4in.

MFG Item Number
78205113449

44-4XSFCP Eaton's B-Line series Wireway, Closure Plate, 4in.x4in.

MFG Item Number
78205113449
Item Number
44-4XSFCP
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
44-4XSFCP
Closure Plate, 4in.x4in.

Series Information

Specifications

Specifications
Manufacturer Part Number 78205113449
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Wireway
Description Closure Plate, 4in.x4in.
Style Closing Plate
Nominal Height 4 "
Nominal Width 4 "
NEMA Rating NEMA 4X
Net Weight 0 lbs
Gross Weight 0.787 lbs
Alternatives
SSJWE4
SSJWE4
Wiegmann Wireway, SSJW Series
1487CHSS
1487CHSS
Hammond Manufacturing Wireway, 1487SS Series