44-4XSFE9

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

44-4XSFE9 Eaton's B-Line series Wireway, 90 Degree Elbow, 4in.x4in., Includes

MFG Item Number
78205113438

44-4XSFE9 Eaton's B-Line series Wireway, 90 Degree Elbow, 4in.x4in., Includes

MFG Item Number
78205113438
Item Number
44-4XSFE9
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
44-4XSFE9
90 Degree Elbow, 4in.x4in., Includes

Series Information

Specifications

Specifications
Manufacturer Part Number 78205113438
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Wireway
Description 90 Degree Elbow, 4in.x4in., Includes (2) Gasket & Hardware
Style 90 Elbow
Nominal Height 4 "
Nominal Width 4 "
NEMA Rating NEMA 4X
Net Weight 0 lbs
Gross Weight 4.997 lbs
Alternatives
SSJWL904
SSJWL904
Wiegmann Wireway, SSJW Series
1487C9PSS
1487C9PSS
Hammond Manufacturing Wireway, 1487SS Series