44-4XSFFF

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

44-4XSFFF Eaton's B-Line series Wireway, Flexible Fitting, 4in.X4in., Bellows,

MFG Item Number
78205117372

44-4XSFFF Eaton's B-Line series Wireway, Flexible Fitting, 4in.X4in., Bellows,

MFG Item Number
78205117372
Item Number
44-4XSFFF
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
44-4XSFFF
Flexible Fitting, 4in.X4in., Bellows,

Series Information

Specifications

Specifications
Manufacturer Part Number 78205117372
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Wireway
Description Flexible Fitting, 4in.X4in., Bellows, Isolates Wireway from Shock or Vibr, Compensates for Misalignment
Style Flexible Fitting
Nominal Height 4 "
Nominal Width 4 "
NEMA Rating NEMA 4X
Net Weight 0 lbs
Gross Weight 2.611 lbs
Alternatives
SSJWFF4
SSJWFF4
Wiegmann Wireway, SSJW Series
1487CFFSS
1487CFFSS
Hammond Manufacturing Wireway, 1487SS Series