44-4XSFN2

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

44-4XSFN2 Eaton's B-Line series Wireway, Nipple, 4in.x4in.x2in.Long

MFG Item Number
78205113441

44-4XSFN2 Eaton's B-Line series Wireway, Nipple, 4in.x4in.x2in.Long

MFG Item Number
78205113441
Item Number
44-4XSFN2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
44-4XSFN2
Nipple, 4in.x4in.x2in.Long

Series Information

Specifications

Specifications
Manufacturer Part Number 78205113441
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Wireway
Description Nipple, 4in.x4in.x2in.Long
Style Nipple
Nominal Height 4 "
Nominal Width 4 "
NEMA Rating NEMA 4X
Net Weight 0 lbs
Gross Weight 1.668 lbs