4400-ST
Appleton Fittings, 4000S Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

4400-ST Appleton Fittings, 4000S Series, Hardware

MFG Item Number
4400-ST

4400-ST Appleton Fittings, 4000S Series, Hardware

MFG Item Number
4400-ST
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, 4000S Series
Item #
4400-ST
Hardware

4000S Series Information

Appleton and O‑Z/Gedney offer ETP 4000S Series steel EMT set screw connectors. They are used to ground and secure EMT raceways to boxes and enclosures. The 4000S Series have a male NPS threaded hub and are available with or without an insulated throat.

Specifications

Specifications
Manufacturer Part Number 4400-ST
Manufacturer Appleton
Product Series 4000S
Family Series Appleton Fittings, 4000S Series
Description Hardware
Conduit/Cable Type EMT (Electrical Metallic Tubing)
Connection Type Set Screw
Angle Straight
Trade Size 4 "
Hub Size 4 "
Hub Type Male NPS Thread
Grounding No
Insulated Throat Yes
Jacketed No
Material Zinc Plated Steel
Composition Metallic
Protection Rating Concrete Tight
NEMA Rating NEMA FB1
Hazardous Location No
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs