4402-0225

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

4402-0225 Control Techniques Motors, INPUT LINE REACTOR, 15.1A REACTOR

MFG Item Number
4402-0225

4402-0225 Control Techniques Motors, INPUT LINE REACTOR, 15.1A REACTOR

MFG Item Number
4402-0225
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
4402-0225
INPUT LINE REACTOR, 15.1A REACTOR

Series Information

Specifications

Specifications
Manufacturer Part Number 4402-0225
Manufacturer Control Techniques
Family Series Control Techniques Motors
Description INPUT LINE REACTOR, 15.1A REACTOR CURRENT, 230VAC, 1_ INPUT
Accessory Type AC Line Reactor
Motor Type AC
For Use With Commander SK Series
Approvals UL
Net Weight 2.9 lbs
Gross Weight 2.9 lbs