Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

441-120V

Time Mark Relays

441-120V

Time Mark Relays
4 Stage Alt
Item Number
441-120V
MFG Item Number
98075701
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
441-120V
4 Stage Alt

Series Information

Specifications

Specifications
Manufacturer Part Number 98075701
Manufacturer Time Mark
Family Series Time Mark Relays
Description 4 Stage Alt
Coil Voltage 120 VAC
Operation 4-Channel (Quadraplexor)
Nominal Coil Voltage 120 VAC
Current Type AC
Termination 8-Pin Plug-In
Mounting Plug-In
Status Indicator No
Net Weight 1 lb
Gross Weight 1 lb