Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
44113055 Werma Signaling Devices, 441 Series, Flash/Sounder WM 32 tne 9-60VDC
44113055 Werma Signaling Devices, 441 Series, Flash/Sounder WM 32 tne 9-60VDC
This item cannot be canceled or returned
Description
Signaling Devices, 441 Series
Flash/Sounder WM 32 tne 9-60VDC
- Multi‑Tone Sounder with Xenon Flash
- 32 Tones
- Adjustable Sound Output up to 110 dB
Specifications
Specifications
| Manufacturer Part Number |
44113055 |
| Manufacturer |
Werma |
| Product Series |
441 |
| Family Series |
Werma Signaling Devices, 441 Series |
| Description |
Flash/Sounder WM 32 tne 9-60VDC GY/YE |
| Visual Function |
Flashing |
| Audible Function |
Sounder |
| Voltage |
60 VDC, 9 VDC |
| Nominal Input Voltage |
12 VDC, 24 VDC, 60 VDC |
| Lamp Color |
Yellow |
| Lamp Type |
Xenon |
| Tone Patterns |
32 |
| Operating Temperature |
-13-158 °F |
| Protection Rating |
IP66 |
| Approvals |
CE |
| Net Weight |
1.345 lbs |
| Gross Weight |
1.5432 lbs |
44113055
Werma Signaling Devices, 441 Series