44120-12LW

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

44120-12LW Eaton's B-Line series Wireway, Wireway, 4in.Hx4in.Wx120in.L, N12, ANSI6

MFG Item Number
78205100458

44120-12LW Eaton's B-Line series Wireway, Wireway, 4in.Hx4in.Wx120in.L, N12, ANSI6

MFG Item Number
78205100458
Item Number
44120-12LW
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
44120-12LW
Wireway, 4in.Hx4in.Wx120in.L, N12, ANSI6

Series Information

Specifications

Specifications
Manufacturer Part Number 78205100458
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Wireway
Description Wireway, 4in.Hx4in.Wx120in.L, N12, ANSI61 Gray Steel, Hinged Snap Latch Cover, Lay-In
Cover Design Hinge Cover
Composition Metallic
Style Lay-In
Nominal Length 120 "
Nominal Height 4 "
Nominal Width 4 "
NEMA Rating NEMA 12
Net Weight 0 lbs
Gross Weight 48.269 lbs
Alternatives
LJW410
LJW410
Wiegmann Wireway, LJW Series