44120-3RHSNK
Eaton's B-Line series Wireway, EnviroShield Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

44120-3RHSNK Eaton's B-Line series Wireway, EnviroShield Series, Wireway, HC WW 4x4x120 N3R

MFG Item Number
78205164074

44120-3RHSNK Eaton's B-Line series Wireway, EnviroShield Series, Wireway, HC WW 4x4x120 N3R

MFG Item Number
78205164074
Item Number
44120-3RHSNK
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, EnviroShield Series
Item #
44120-3RHSNK
Wireway, HC WW 4x4x120 N3R

EnviroShield Series Information

  • Houses run of Power, Control and Communication Cable
  • Wash and phosphate Undercoat or Galvanized Steel
  • ANSI 61 Gray Acrylic Electrocoat Finish
  • Aluminum with Stainless Steel Hardware
Wireway body and cover are fabricated from code gauge steel or burshed aluminum and have mounting holes on the back. They are available with or without knockouts. Cover is secured with plated screws to the body. Keyholes slots are furnished on the wireway cover which allow easy access to the inside without removing the screws.

Specifications

Specifications
Manufacturer Part Number 78205164074
Manufacturer Eaton's B-Line series
Product Series EnviroShield
Family Series Eaton's B-Line series Wireway, EnviroShield Series
Description Wireway, HC WW 4x4x120 N3R NoKo GRY
Latching Mechanism EnviroShield
Style Lay-In
Nominal Length 120 "
Nominal Height 4 "
Nominal Width 4 "
NEMA Rating NEMA 3R
Net Weight 36.1 lbs
Gross Weight 36.1 lbs