44123-B20
Ilsco Terminals, ILSCONS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
44123-B20 Ilsco Terminals, ILSCONS Series, Ring Terminal, 20pcs/BG, 1/4in. Stud,
MFG Item Number
44123-B20

44123-B20 Ilsco Terminals, ILSCONS Series, Ring Terminal, 20pcs/BG, 1/4in. Stud,

MFG Item Number
44123-B20
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, ILSCONS Series
Item #
44123-B20
Ring Terminal, 20pcs/BG, 1/4in. Stud,

ILSCONS Series Information

  • Manufactured from High Strength Copper
  • Ensures Reliability for Copper Conductor
  • Provides Low Contact Resistance
  • Provides Maximum Conductivity
  • Silver Solder Brazed Seam
  • Electro‑tin Plated
  • Dual Wall Tubing
  • Serrated Barrel
  • CSA Certified
  • Color Coded
  • UL Listed

Specifications

Specifications
Manufacturer Part Number 44123-B20
Manufacturer Ilsco
Product Series ILSCONS
Family Series Ilsco Terminals, ILSCONS Series
Description Ring Terminal, 20pcs/BG, 1/4in. Stud, 12-10AWG, Uninsulated
Terminal Type Ring
Wire Size Range 12-10 AWG
Insulated Insulated
Material Copper Alloy
Plating Material Electro-Tin
Stud Size 1/4 "
Maximum Temperature 194 °F
Approvals UL
Net Weight 0 lbs
Gross Weight 0.165 lbs