44127
Brady Labels, B-498 Vinyl Coated Fabric Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

44127

Brady Labels, B-498 Vinyl Coated Fabric Series

44127

Brady Labels, B-498 Vinyl Coated Fabric Series
Label STYLE A BK on OR AC 1/CD
MFG Item Number
44127
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, B-498 Vinyl Coated Fabric Series
Item #
44127
Label STYLE A BK on OR AC 1/CD

B-498 Vinyl Coated Fabric Series Information

  • Thermal Transfer Printing
  • Coated Vinyl Cloth
  • Repositionable Rubber Based Adhesive

Specifications

Specifications
Manufacturer Part Number 44127
Manufacturer Brady
Product Series B-498 Vinyl Coated Fabric
Family Series Brady Labels, B-498 Vinyl Coated Fabric Series
Description AC Conduit and Voltage Lbls 2.25 in H x 9 in W BK on OR 1/CD
Material Type Fabric
Material Description Repositional, Vinyl Coated
Adhesive Yes
Finish Semi-Gloss
Text Color Black
Background Color Orange
Special Properties Abrasion-, Chemical-, Corrosion-, Humidity-, UV-, and Weather-Resistant
Special Environment Type Temperature Range: -40-176 °F
Label Height 2.25 "
Label Width 9 "
Legend Ac
Approvals OSHA
Net Weight 0 lbs
Gross Weight 0.0009 lbs