Series Information
| Manufacturer Part Number | 4412F/2 |
|---|---|
| Manufacturer | ebm-papst, Inc. |
| Family Series | ebm-papst, Inc. Fans |
| Description | FAN |
| Voltage | 12 VDC |
| Nominal Voltage | 12 VDC |
| Air Flow | 100.1 CFM |
| Power Consumption | 5.3 W |
| Noise Level | 43 dB |
| Connection Type | Wire Leads |
| Rotation | Counter Clockwise |
| Tachometer Output | Yes |
| Impeller Material | Plastic |
| Bearing Type | Ball |
| Approvals | CSA, UL, VDE |
| Net Weight | 0.38 lbs |
| Gross Weight | 0.38 lbs |