4412GNK

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

4412GNK Eaton's B-Line series Wireway, 4412 G NK

MFG Item Number
78205144016

4412GNK Eaton's B-Line series Wireway, 4412 G NK

MFG Item Number
78205144016
Item Number
4412GNK
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
4412GNK
4412 G NK

Series Information

  • Wash and phosphate Undercoat or Galvanized Steel
  • Houses Run of Control and power Cable
  • ANSI 61 Gray Acrylic Electrocoat Finish
Wireway body and cover are fabricated from code gauge steel and have mounting holes on the back. They are available with or without knockouts. Cover is secured with plated screws to the body. Keyholes slots are furnished on the wireway cover which allow easy access to the inside without removing the screws.

Specifications

Specifications
Manufacturer Part Number 78205144016
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Wireway
Description 4412 G NK
Latching Mechanism Screw Cover
Composition Metallic
Style Lay-In
Nominal Length 12 "
Nominal Height 4 "
Nominal Width 4 "
NEMA Rating NEMA 1
Net Weight 3.34 lbs
Gross Weight 3.34 lbs
Alternatives
S4412NK
S4412NK
Wiegmann Wireway, S Series