4412HSNK
Eaton's B-Line series Wireway, Lay-In Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

4412HSNK Eaton's B-Line series Wireway, Lay-In Series, 4412 HSNK

MFG Item Number
11782956

4412HSNK Eaton's B-Line series Wireway, Lay-In Series, 4412 HSNK

MFG Item Number
11782956
Item Number
4412HSNK
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Lay-In Series
Item #
4412HSNK
4412 HSNK

Lay-In Series Information

  • Wash and phosphate Undercoat or Galvanized Steel
  • Houses Run of Control and power Cable
  • ANSI 61 Gray Acrylic Electrocoat Finish
Wireway body and cover are fabricated from code gauge steel and have mounting holes on the back. They are available with or without knockouts. Cover is secured with plated screws to the body. Keyholes slots are furnished on the wireway cover which allow easy access to the inside without removing the screws.

Specifications

Specifications
Manufacturer Part Number 11782956
Manufacturer Eaton's B-Line series
Product Series Lay-In
Family Series Eaton's B-Line series Wireway, Lay-In Series
Description 4412 HSNK
Latching Mechanism Hinge Cover
Cover Design Quick Connect
Style Lay-In
Nominal Length 12 "
Nominal Height 4 "
Nominal Width 4 "
NEMA Rating NEMA 1
Net Weight 3.3 lbs
Gross Weight 3.3 lbs