Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
4414F/2 ebm-papst, Inc. Fans, FAN, 24VDC, 100CFM
MFG Item Number
4414F/2

4414F/2 ebm-papst, Inc. Fans, FAN, 24VDC, 100CFM

MFG Item Number
4414F/2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, Series
Item #
4414F/2
FAN, 24VDC, 100CFM

Series Information

Specifications

Specifications
Manufacturer Part Number 4414F/2
Manufacturer ebm-papst, Inc.
Family Series ebm-papst, Inc. Fans
Description FAN, 24VDC, 100CFM
Voltage 12 VDC
Nominal Voltage 12 VDC
Air Flow 100 CFM
Power Consumption 5.3 W
Fan Speed 2,900 RPM
Noise Level 43 dB
Connection Type Wire Leads
Rotation Counter Clockwise
Tachometer Output Yes
Impeller Material Plastic
Bearing Type Ball
Approvals CSA, UL, VDE
Operating Temperature '-4-140 °F
Net Weight 0.0375 lbs
Gross Weight 0.0375 lbs