Series Information
| Manufacturer Part Number | 4414FNH |
|---|---|
| Manufacturer | ebm-papst, Inc. |
| Family Series | ebm-papst, Inc. Fans |
| Description | FAN |
| Voltage | 24 VDC |
| Nominal Voltage | 24 VDC |
| Air Flow | 132.4 CFM |
| Power Consumption | 12 W |
| Fan Speed | 5,400 RPM |
| Connection Type | Wire Leads |
| Rotation | Counter Clockwise |
| Approvals | CSA, UL, VDE |
| Net Weight | 0.5291 lbs |
| Gross Weight | 0.531 lbs |