Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
4414H ebm-papst, Inc. Fans, FAN
4414H ebm-papst, Inc. Fans, FAN
Specifications
Specifications
| Manufacturer Part Number |
4414H |
| Manufacturer |
ebm-papst, Inc. |
| Family Series |
ebm-papst, Inc. Fans |
| Description |
FAN |
| Voltage |
24 VDC |
| Nominal Voltage |
24 VDC |
| Air Flow |
141.3 CFM |
| Power Consumption |
8.6 W |
| Fan Speed |
4,300 RPM |
| Connection Type |
Wire Leads |
| Rotation |
Counter Clockwise |
| Approvals |
CSA, UL, VDE |
| Net Weight |
0.51 lbs |
| Gross Weight |
0.6 lbs |
4414H
ebm-papst, Inc. Fans