Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 4414M |
|---|---|
| Manufacturer | ebm-papst, Inc. |
| Family Series | ebm-papst, Inc. Fans |
| Description | FAN |
| Voltage | 24 VDC |
| Nominal Voltage | 24 VDC |
| Air Flow | 108.3 CFM |
| Power Consumption | 4 W |
| Fan Speed | 3,300 RPM |
| Noise Level | 42 dB |
| Connection Type | Wire Leads |
| Rotation | Counter Clockwise |
| Approvals | CSA, UL, VDE |
| Net Weight | 0.51 lbs |
| Gross Weight | 0.587 lbs |