Series Information
| Manufacturer Part Number | 4418/2HHP |
|---|---|
| Manufacturer | ebm-papst, Inc. |
| Family Series | ebm-papst, Inc. Fans |
| Description | DC Tubeaxial Fan |
| Voltage | 48 VDC |
| Nominal Voltage | 48 VDC |
| Air Flow | 167.7 CFM |
| Power Consumption | 13.5 W |
| Fan Speed | 5,000 RPM |
| Noise Level | 55 dB |
| Connection Type | Wire Leads |
| Rotation | Counter Clockwise |
| Tachometer Output | Yes |
| Approvals | CSA, UL, VDE |
| Net Weight | 0.51 lbs |
| Gross Weight | 0.51 lbs |