44207

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

44207

Murrelektronik Transducers

44207

Murrelektronik Transducers
Mmw Analog Coupler Component,
MFG Item Number
44207
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, Series
Item #
44207
Mmw Analog Coupler Component,

Series Information

Specifications

Specifications
Manufacturer Part Number 44207
Manufacturer Murrelektronik
Family Series Murrelektronik Transducers
Description Mmw Analog Coupler Component, In:-10..+10V/(0)4..20 Ma - Out:0..10V/(0)4..20 Ma, 12,4 Mm
Voltage 10 VDC, 5 VDC
Input Signal Volts (VDC)
Output Signal Milliamps (mADC), Volts (VDC)
Mounting DIN Rail
Approvals CE
Net Weight 0.377 lbs
Gross Weight 0.377 lbs