44212

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

44212

Murrelektronik Transducers

44212

Murrelektronik Transducers
Miuw Analog Coupler Component, In:
MFG Item Number
44212
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, Series
Item #
44212
Miuw Analog Coupler Component, In:

Series Information

Specifications

Specifications
Manufacturer Part Number 44212
Manufacturer Murrelektronik
Family Series Murrelektronik Transducers
Description Miuw Analog Coupler Component, In: 0..20 Ma - Out: 0..10 V, 6,2 Mm Screw-Type Terminal
Voltage 24 VDC
Input Signal Milliamps (mADC)
Output Signal Milliamps (mADC), Volts (VDC)
Mounting DIN Rail
Approvals CE, CSA, cURus
Net Weight 0.377 lbs
Gross Weight 0.377 lbs