B-498 Vinyl Coated Fabric Series Information
| Manufacturer Part Number | 44250 |
|---|---|
| Manufacturer | Brady |
| Product Series | B-498 Vinyl Coated Fabric |
| Family Series | Brady Labels, B-498 Vinyl Coated Fabric Series |
| Description | ELECTRIC OUT OF SERVICE Lbls 1.125 in H x 4.125 in W BK on OR 4/CD |
| Material Type | Fabric |
| Material Description | Repositional, Vinyl Coated |
| Adhesive | Yes |
| Finish | Semi-Gloss |
| Text Color | Black |
| Background Color | Orange |
| Special Properties | Abrasion-, Chemical-, Corrosion-, Humidity-, UV-, and Weather-Resistant |
| Special Environment Type | Temperature Range: -40-176 °F |
| Label Height | 1.125 " |
| Label Width | 4.125 " |
| Language | English |
| Legend | Electric Out Of Service |
| Approvals | OSHA |
| Net Weight | 0 lbs |
| Gross Weight | 0.0009 lbs |