44330-B10
Ilsco Terminals, ILSCONS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

44330-B10 Ilsco Terminals, ILSCONS Series, STL MEC 8 #12-1/4 RING T BAG O F 10

MFG Item Number
44330-B10

44330-B10 Ilsco Terminals, ILSCONS Series, STL MEC 8 #12-1/4 RING T BAG O F 10

MFG Item Number
44330-B10
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, ILSCONS Series
Item #
44330-B10
STL MEC 8 #12-1/4 RING T BAG O F 10

ILSCONS Series Information

  • Manufactured from High Strength Copper
  • Ensures Reliability for Copper Conductor
  • Provides Low Contact Resistance
  • Provides Maximum Conductivity
  • Silver Solder Brazed Seam
  • Electro‑tin Plated
  • Dual Wall Tubing
  • Serrated Barrel
  • CSA Certified
  • Color Coded
  • UL Listed

Specifications

Specifications
Manufacturer Part Number 44330-B10
Manufacturer Ilsco
Product Series ILSCONS
Family Series Ilsco Terminals, ILSCONS Series
Description STL MEC 8 #12-1/4 RING T BAG O F 10
Terminal Type Ring
Wire Size Range 8 AWG
Insulated Insulated
Material Copper Alloy
Plating Material Electro-Tin
Stud Size #12, 1/4 "
Maximum Temperature 194 °F
Approvals UL
Net Weight 0 lbs
Gross Weight 0.139 lbs