44331

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

44331

Murrelektronik Transducers

44331

Murrelektronik Transducers
Miro Temp. Converter Pt100 -
MFG Item Number
44331
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, Series
Item #
44331
Miro Temp. Converter Pt100 -

Series Information

Specifications

Specifications
Manufacturer Part Number 44331
Manufacturer Murrelektronik
Family Series Murrelektronik Transducers
Description Miro Temp. Converter Pt100 - 2/3-Lead Method, In: -50_C..+150_C - Out:0..10 V / (0)4..20 Ma, 12,4
Voltage 24 VDC
Input Signal Temperature
Output Signal Milliamps (mADC)
Mounting DIN Rail
Approvals CE
Net Weight 0.119 lbs
Gross Weight 0.119 lbs