4436-12FW

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

4436-12FW Eaton's B-Line series Wireway, Wireway, 4in.Hx4in.Wx36in.L, N12,

MFG Item Number
78205110955

4436-12FW Eaton's B-Line series Wireway, Wireway, 4in.Hx4in.Wx36in.L, N12,

MFG Item Number
78205110955
Item Number
4436-12FW
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
4436-12FW
Wireway, 4in.Hx4in.Wx36in.L, N12,

Series Information

Specifications

Specifications
Manufacturer Part Number 78205110955
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Wireway
Description Wireway, 4in.Hx4in.Wx36in.L, N12, Hinged Clamped Cover
Cover Design Hinge Cover
Composition Metallic
Style Straight Section
Nominal Length 36 "
Nominal Height 4 "
Nominal Width 4 "
NEMA Rating NEMA 12
Net Weight 0 lbs
Gross Weight 15.462 lbs
Alternatives
JW43
JW43
Wiegmann Wireway, JW Series