Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 78205117214 |
|---|---|
| Manufacturer | Eaton's B-Line series |
| Family Series | Eaton's B-Line series Wireway |
| Description | Wireway, 4in.Hx4in.Wx36in.L, N4X, 304 Stainless Steel, Semi-Hinged Clamped Cover, w/Ext Mnt Feet |
| Cover Design | Hinge Cover |
| Composition | Metallic |
| Style | Straight Section |
| Nominal Length | 36 " |
| Nominal Height | 4 " |
| Nominal Width | 4 " |
| NEMA Rating | NEMA 4X |
| Net Weight | 16.39 lbs |
| Gross Weight | 16.568 lbs |