Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

44401 Brady Labels, BLANK STAINLESS, 1-1/2 SQUARE

MFG Item Number
44401

44401 Brady Labels, BLANK STAINLESS, 1-1/2 SQUARE

MFG Item Number
44401
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
44401
BLANK STAINLESS, 1-1/2 SQUARE

Series Information

Specifications

Specifications
Manufacturer Part Number 44401
Manufacturer Brady
Family Series Brady Labels
Description Blank Valve Tags, 1.5 H x 1.5 W, Steel, Silver
Material Type Stainless Steel
Background Color Silver
Label Height 1.5 "
Label Width 1.5 "
Net Weight 0 lbs
Gross Weight 0.0313 lbs