44430075
Werma Signaling Devices, 444 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

44430075

Werma Signaling Devices, 444 Series

44430075

Werma Signaling Devices, 444 Series
LED Flash/Sounder BWM 32 tne
MFG Item Number
44430075
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signaling Devices, 444 Series
Item #
44430075
LED Flash/Sounder BWM 32 tne

444 Series Information

  • Multi‑Tone Sounder in Combination with LED Double Flash
  • Sound Output Adjustable up to 114 dB or 110 dB
  • 32 Tones
  • Optical and Audible Signal can be Triggered Separately
  • Life Duration up to 50,000 Hours

Specifications

Specifications
Manufacturer Part Number 44430075
Manufacturer Werma
Product Series 444
Family Series Werma Signaling Devices, 444 Series
Description LED Flash/Sounder BWM 32 tne 24VAC/DC YE
Visual Function Flashing
Audible Function Sounder
Voltage 24 VAC, 24 VDC
Nominal Input Voltage 24 VAC, 24 VDC
Lamp Color Yellow
Lamp Type LED
Tone Patterns 32
Mounting Base, Wall
Operating Temperature -22-122 °F
Protection Rating IP65
Approvals CE
Net Weight 0.71 lbs
Gross Weight 0.8642 lbs