Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
44431067 Werma Signaling Devices, 444 Series, LED-EVS-Multi-tne S. BWM 32 tne
44431067 Werma Signaling Devices, 444 Series, LED-EVS-Multi-tne S. BWM 32 tne
This item cannot be canceled or returned
Description
Signaling Devices, 444 Series
LED-EVS-Multi-tne S. BWM 32 tne
- Multi‑Tone Sounder in Combination with LED Double Flash
- Sound Output Adjustable up to 114 dB or 110 dB
- 32 Tones
- Optical and Audible Signal can be Triggered Separately
- Life Duration up to 50,000 Hours
Specifications
Specifications
| Manufacturer Part Number |
44431067 |
| Manufacturer |
Werma |
| Product Series |
444 |
| Family Series |
Werma Signaling Devices, 444 Series |
| Description |
LED-EVS-Multi-tne S. BWM 32 tne 115VAC Y |
| Visual Function |
Flashing |
| Audible Function |
Sounder |
| Voltage |
115 VAC |
| Nominal Input Voltage |
120 VAC |
| Lamp Color |
Yellow |
| Lamp Type |
LED |
| Tone Patterns |
32 |
| Mounting |
Base, Wall |
| Operating Temperature |
-22-122 °F |
| Protection Rating |
IP65 |
| Approvals |
CE |
| Net Weight |
1.0363 lbs |
| Gross Weight |
1.1905 lbs |
44431067
Werma Signaling Devices, 444 Series