4445
Russellstoll, a T & B Brand Plugs & Receptacles, Hazardous Locations Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

4445

Russellstoll, a T & B Brand Plugs & Receptacles, Hazardous Locations Series

4445

Russellstoll, a T & B Brand Plugs & Receptacles, Hazardous Locations Series
RECPT XP DELAYED ACTION 2 3P 4
MFG Item Number
4445
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Hazardous Locations Series
Item #
4445
RECPT XP DELAYED ACTION 2 3P 4

Hazardous Locations Series Information


Specifications

Specifications
Manufacturer Part Number 4445
Manufacturer Russellstoll, a T & B Brand
Product Series Hazardous Locations
Family Series Russellstoll, a T & B Brand Plugs & Receptacles, Hazardous Locations Series
Description Delayed-Action Receptacle, Flush Mount, Explosion Proof, 20 Amp, 2 Pole 3 Wire
Connection Type Receptacle
Current Rating 20 A
Voltage 250 V
Frequency 60 Hz
Number of Poles 2
Number of Wires 3
Lockout-Tagout No
Auxiliary Contact None
Built-In Strain Relief No
Material Metallic
Approvals UL
Comments Explosion-proof, Delayed Action
Net Weight 3.5 lbs
Gross Weight 3.5 lbs