Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
4445LCOMBOGV Eaton's B-Line series Wireway, Lay-In Series, 45 Degree Elbow, 4in.x4in., Galvanized
MFG Item Number
78205100621
4445LCOMBOGV Eaton's B-Line series Wireway, Lay-In Series, 45 Degree Elbow, 4in.x4in., Galvanized
MFG Item Number
78205100621
This item cannot be canceled or returned
Description
45 Degree Elbow, 4in.x4in., Galvanized
Lay-In Series Information
Wash and phosphate Undercoat or Galvanized Steel Houses Run of Control and power Cable ANSI 61 Gray Acrylic Electrocoat Finish Wireway body and cover are fabricated from code gauge steel and have mounting holes on the back. They are available with or without knockouts. Cover is secured with plated screws to the body. Keyholes slots are furnished on the wireway cover which allow easy access to the inside without removing the screws.
Specifications
Specifications
Manufacturer Part Number
78205100621
Manufacturer
Eaton's B-Line series
Product Series
Lay-In
Family Series
Eaton's B-Line series Wireway, Lay-In Series
Description
45 Degree Elbow, 4in.x4in., Galvanized Steel, Inside, Outside and Top Covers are Removable
Latching Mechanism
Screw Cover
Composition
Metallic
Style
45 Elbow
Nominal Height
4 "
Nominal Width
4 "
NEMA Rating
NEMA 1
Net Weight
1.6 lbs
Gross Weight
1.6 lbs
4445LCOMBOGV
Eaton's B-Line series Wireway, Lay-In Series