4448-12WT

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

4448-12WT Eaton's B-Line series Wireway, Wireway, 4in.Hx4in.Wx48in.L, N12,

MFG Item Number
78205116210

4448-12WT Eaton's B-Line series Wireway, Wireway, 4in.Hx4in.Wx48in.L, N12,

MFG Item Number
78205116210
Item Number
4448-12WT
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
4448-12WT
Wireway, 4in.Hx4in.Wx48in.L, N12,

Series Information

Specifications

Specifications
Manufacturer Part Number 78205116210
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Wireway
Description Wireway, 4in.Hx4in.Wx48in.L, N12, ANSI61 Gray Steel, Lift-Off Clamped Cover, w/Ext Mnt Feet
Cover Design Hinge Cover
Composition Metallic
Style Straight Section
Nominal Length 48 "
Nominal Height 4 "
Nominal Width 4 "
NEMA Rating NEMA 12
Net Weight 0 lbs
Gross Weight 21.053 lbs
Alternatives
T4448CH
T4448CH
Wiegmann Wireway, HS Series