Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
444TSTDS16034
150, 1800, DP, 444Ts, 3/60/460Yd
MFG Item Number
444TSTDS16034
This item cannot be canceled or returned
Description
150, 1800, DP, 444Ts, 3/60/460Yd
Specifications
Specifications
| Manufacturer Part Number |
444TSTDS16034 |
| Manufacturer |
Marathon Electric |
| Family Series |
Marathon Electric Motors |
| Description |
150, 1800, DP, 444Ts, 3/60/460Yd |
| Type |
General Purpose |
| Horsepower |
150 hp |
| Kilowatts |
110 kW |
| Speed |
1,785 RPM |
| RPM |
1,785 RPM |
| Phase |
3 |
| NEMA Frame |
444TSC |
| AC Voltage |
460 VAC |
| Nominal Voltage |
480 VAC |
| Enclosure |
Open |
| Mounting |
Footed |
| Current Rating |
170 A |
| Service Factor |
1.15 |
| Composition |
Cast Iron |
| Net Weight |
1376 lbs |
| Gross Weight |
1376 lbs |
444TSTDS16034
Marathon Electric Motors