Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
444TTDN16101
75, 900, DP, 444HPV, 3/60/460
MFG Item Number
444TTDN16101
This item cannot be canceled or returned
Description
75, 900, DP, 444HPV, 3/60/460
Specifications
Specifications
| Manufacturer Part Number |
444TTDN16101 |
| Manufacturer |
Marathon Electric |
| Family Series |
Marathon Electric Motors |
| Description |
75, 900, DP, 444HPV, 3/60/460 |
| Type |
Vertical-Solid Shaft |
| Horsepower |
75 hp |
| Kilowatts |
55 kW |
| Speed |
890 RPM |
| RPM |
890 RPM |
| Phase |
3 |
| NEMA Frame |
444HPV |
| AC Voltage |
460 VAC |
| Nominal Voltage |
480 VAC |
| Enclosure |
Open |
| Mounting |
Round |
| Current Rating |
107 A |
| Service Factor |
1.15 |
| Composition |
Cast Iron |
| Net Weight |
1548 lbs |
| Gross Weight |
1548 lbs |
444TTDN16101
Marathon Electric Motors